Shop All Carbide Burs
Osg
Carbide Bur, 25mm Cut Dia., RH Cut
Mfr # 801-1000-60
Zoro # G9314487
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylinder
- Cutter Dia. 25.00mm
- Length of Cut 25.00 mm
- Trade Number SA-9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 801-1000-60
- Zoro # G9314487
- Country of Origin Mexico
- Category Carbide Burs
Dimensions
Cutter Dia. | 25.00mm |
Length of Cut | 25.00 mm |
Overall Length | 50 mm |
Shank Size | 6" |
Head Dia. | 25 mm |
Shank Dia. | 1/4 in |
Head Length | 25 mm |
Details
Cutting Edge Type | Right Hand |
Shape | Cylinder |
Trade Number | SA-9 |
Shank Material | Hardened Steel |
Item | Cylinder Bur SA |
Application | For Grinding On A Wide Variety of Materials |
Type | Cylindrical |
Max. RPM | 25,000 |
List Number | 801 |
Cut Type | Double |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Abrading Application | Grinding on a Wide Variety of Materials |
Number of Ends | Single End |
Max. Speed | 25,000 RPM |
Operating Speed - Maximum | 70,000 RPM |
Head Shape | Cylinder |
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 25 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SA-9, Head Shape Cylinder, Operating Speed - Maximum 70,000 RPM, List Number 801, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 6" x 1/2" x 1" Unmounted 120 Grit Aluminum Oxide Flap Wheel (FW-612120)
- 3M Sanding Belt, Coated, 3 in W, 24 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010308454)
- MIRKA Mesh Grip, Disc, 6", P400 Grit, PK50 (9A-241-400)
- WEILER 4-1/2" x .045" TIGER CERAMIC Type 1 Cut-Off Wheel CER60S 7/8 A.H. (58300)
- OSG Carbide Bur, Cylinder, 1/2 in. (861-5000)
- OSG Carbide Bur, 19mm Cut Dia., RH Cut (804-7500-60)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- OSG Carbide Bur, 2-1/2mm Cut Dia., RH Cut (900-9007-30)
- OSG Carbide Bur, 60 deg. Cone, 1 in. (850-1000)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (920-0005)
- PFERD Carbide Bur - Ball Shape, SGL Cut - 3/32" x 1/8" x 1/8" Shank - SD-41 (23231)
- Osg Carbide Burs