Shop All Carbide Burs
Osg
Carbide Bur, 2-1/2mm Cut Dia., RH Cut
Mfr # 900-9018-30
Zoro # G2768361
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 2-1/2"
- Length of Cut 2-1/2 in
- Trade Number SD-41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 900-9018-30
- Zoro # G2768361
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 2-1/2" |
Length of Cut | 2-1/2 in |
Overall Length | 38 mm |
Shank Size | 6" |
Shank Dia. | 3 mm |
Head Dia. | 2 3/8 mm |
Head Length | 2 1/2 in |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-41 |
Shank Material | Carbide |
Type | Carbide |
Max. RPM | 80,000 |
Item | Ball Bur SD |
Application | For Grinding On A Wide Variety of Materials |
List Number | 900 |
Head Shape | Ball |
Max. Speed | 80,000 RPM |
Cut Type | Single |
Head Material | Carbide |
Coating | Bright (Uncoated) |
Number of Ends | Single End |
Abrading Application | Grinding on a Wide Variety of Materials |
Operating Speed - Maximum | 85,000 RPM |
Description
Ball Bur SD, Cut Type Single, Shank Dia. 3 mm, Head Dia. 2 3/8 mm, Head Length 2 1/2 in, Included Angle Not Applicable, Overall Length 38 mm, Trade Number SD-41, Head Shape Ball, Operating Speed - Maximum 85,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7100045947)
- X1 TOOLS 120 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P120-QSx12)
- 3M Paint and Rust Stripper 7771NA-CC, 6, PK6 (7771NA-CC)
- NORTON ABRASIVES Arbor Mount Flap Disc, 4-1/2in, 60, Med. (66261183488)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (802-1250-60)
- OSG Carbide Bur, 5mm Cut Dia., RH Cut (820-0002-30)
- OSG Carbide Bur, Cylinder, 1/2 in. (861-5000)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (862-3750)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9015-30)
- OSG Carbide Bur, Egg, 1/2 in. (806-5000)
- DRILL AMERICA 3/4"x11/16" Ball End Carbide Burr 1/4 Shank (DULSD7)
- Osg Carbide Burs