Shop All Carbide Burs
Osg
Carbide Bur, 16mm Cut Dia., RH Cut
Mfr # 804-6250-60
Zoro # G9315853
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Pointed Tree
- Cutter Dia. 16.00mm
- Length of Cut 25.00mm
- Trade Number SG-6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 804-6250-60
- Zoro # G9315853
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 16.00mm |
Length of Cut | 25.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Head Dia. | 16 mm |
Shank Dia. | 6 mm |
Head Length | 25 mm |
Description
Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 16 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SG-6, Head Shape Tree, Operating Speed - Maximum 40,000 RPM, List Number 804, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, Type 27, 0.25 in Thick, Zirconia Alumina (08P600)
- FINISH 1ST Fiber Disc, 24 Grit, 8000 Max. RPM, PK25 (3134035)
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P220G, AlO (66261131459)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Ceramic, R981 SG, Red (78072745691)
- OSG Carbide Bur, SA-5 Trade, 12mm Cutter dia. (801-5000-60-EC)
- OSG Carbide Bur, Cylinder, 1/4 in. (801-2500)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (803-2500)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/8 in (800-8004)
- OSG Carbide Bur, SA-16 Trade, 3/4" Cutter dia. (801-7500-EC)
- OSG Carbide Bur, Inverted Taper, 1/2 in. (952-5000)
- ZORO SELECT Carbide Bur, Pointed Cone, 5/8, 1/4 Shank (310-001203)
- Osg Carbide Burs