Shop All Carbide Burs
Osg
Carbide Bur, 14 deg. Included Angle, 3/8in
Mfr # 967-3750
Zoro # G9318267
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 14 Degrees Included Angle
- Cutter Dia. 3/8"
- Length of Cut 1-1/16 in
- Trade Number SL-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 967-3750
- Zoro # G9318267
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1-1/16 in |
Overall Length | 6 in |
Shank Size | 1/4" |
Head Dia. | 3/8 in |
Shank Dia. | 1/4 in |
Head Length | 1 1/16 in |
Description
Cone Bur, End Type Radius, Cut Type Single, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 6 in, Trade Number SL-3L6, Head Shape Cone, Operating Speed - Maximum 63,000 RPM, List Number 967, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Crimped, 1-1/8 dia., 22000 rpm (66252839059)
- DEWALT 4" x 1/4" x 5/8" High Performance Metal Grinding Wheel (DW4419)
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 In, P80GSC (66254487415)
- MARCO #4 Brass Poly TC NPS Nozzle - 1/4" (10TC4BP)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (867-3750)
- OSG Carbide Bur, Pointed Tree, 1/2 in. (905-5000)
- OSG Carbide Bur, Ball Shape, 1/4 in. (808-2500)
- OSG Carbide Bur, 10 deg. Inverted Ang, 3/16 in (920-0010)
- OSG Carbide Bur, 10 deg. Inverted Angle, 1/8in (900-9014)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (805-5000-60)
- MASTERCUT TOOL 3/8x2x3/8x4 Doublecut Piloted Diemill, PowerT (22300-2)
- Osg Carbide Burs