Shop All Carbide Burs
Osg
Carbide Bur, 14 deg. Included Angle, 3/8in
Mfr # 867-3750
Zoro # G9318181
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 14 Degrees Included Angle
- Cutter Dia. 3/8"
- Length of Cut 1-1/16 in
- Trade Number SL-3L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 867-3750
- Zoro # G9318181
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1-1/16 in |
Overall Length | 6 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Shank Length | 6 in |
Head Length | 1 1/16 in |
Description
Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 6 in, Trade Number SL-3L6, Head Shape Cone, Shank Length 6 in, Operating Speed - Maximum 63,000 RPM, List Number 867, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 7 in., VF, AlO (7100094539)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0625 in Thick, Aluminum Oxide (11T453)
- ARC ABRASIVES Cr Za 3/4 X 1-1/2 X 3/16 60 (21535ZA)
- 3M Heavy Duty Stripping Pad, CRS, Two-pa, PK8 (10111NA)
- OSG Carbide Bur, 14 deg. Included Angle, 3/8in (967-3750)
- OSG Carbide Bur, 11mm Cut Dia., RH Cut (902-4375-60)
- OSG Carbide Bur, Cylinder, 1 in. (901-1000)
- OSG Carbide Bur, 14 deg. Included Ang, 3/16 in (820-0007)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (803-3750)
- OSG Carbide Bur, Round Nose Tree, 3/4 in. (803-7500)
- SGSPRO Carbide Bur, 1/4" dia., 1/4" Shank, SG1 (13853)
- Osg Carbide Burs