Shop All Carbide Burs
Osg
Carbide Bur, 14 deg. Included Angle, 3/8in
Mfr # 807-3750
Zoro # G9316544
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 14 Degrees Included Angle
- Cutter Dia. 3/8"
- Length of Cut 1-1/16 in
- Trade Number SL-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 807-3750
- Zoro # G9316544
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/8" |
Length of Cut | 1-1/16 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 3/8 in |
Head Length | 1 1/16 in |
Description
Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 3/8 in, Head Length 1 1/16 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-3, Head Shape Cone, Operating Speed - Maximum 63,000 RPM, List Number 807, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 60 Grit, 5/8-11 (66623399191)
- PFERD Coated Belt, Co-Cool, 1/2"x24", 40 Grit, Coated, 1/2" W, 24" L, 40 Grit, Ceramic Oxide (49543)
- WALTER SURFACE TECHNOLOGIES Flap Disc Spin-On, 5"x5/8-11" 80GR (06B508)
- GMT Industrial-Quality Steel Wool Hand Pad, #2 Medium Coarse, PK192 (117005)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (952-2500)
- OSG Carbide Bur, Cylinder, 1 in. (801-1000-EC)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2502)
- OSG Carbide Bur, 90 deg. Cone, 3/8 in. (849-3750)
- OSG Carbide Bur, SE-41 Trade, 3mm Cutter dia. (900-9010-30)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (815-0002)
- OSG Carbide Bur, Ball Shape, 3/8 in. (888-3750)
- Osg Carbide Burs