Shop All Carbide Burs
Osg
Carbide Bur, 14 deg. Included Angle, 1/8in
Mfr # 900-9012
Zoro # G2768617
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 14 Degrees Included Angle
- Cutter Dia. 1/8"
- Length of Cut 7/16 in
- Trade Number SM-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 900-9012
- Zoro # G2768617
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 7/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 1/8 in |
Shank Dia. | 1/8 in |
Head Length | 7/16 in |
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 7/16 in, Included Angle 14 Degrees , Overall Length 1 1/2 in, Trade Number SM-42, Head Shape Cone, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Flap Wheel, AO, 3/4x5/8x1/4 In Shank, 120G (11133)
- PFERD Felt Point Conical Pointed - 1/2" x 3/4" - 1/8" Shank, Medium Grade (48573)
- ECONOLINE Blast Media, Glass Beads, Size O, 50 lb. (521200Z-50)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-00206)
- OSG Carbide Bur, Cylinder, 5/8 in. (801-6250-EC)
- OSG Carbide Bur, Cylinder, 1/8 in. (901-1250)
- OSG Carbide Bur, SC-5L6 Trade, 12mm Cutter dia (962-5000-60)
- OSG Carbide Bur, Cylinder, 3/8 in. (861-3750)
- OSG Carbide Bur, 8 deg. Included Angle, 1/8 in (800-8017)
- OSG Carbide Bur, Ball Shape, 3/8 in. (808-3750)
- WIDIA Carbide Bur, Included Angle, 3/8, dbl Cut (M41467)
- Osg Carbide Burs