Shop All Carbide Burs
Osg
Carbide Bur, 14 deg. Included Angle, 1/2in
Mfr # 887-5000
Zoro # G9318811
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 14 Degrees Included Angle
- Cutter Dia. 1/2"
- Length of Cut 1-1/8 in
- Trade Number SL-4A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 887-5000
- Zoro # G9318811
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Shank Dia. | 1/4 in |
Head Dia. | 1/2 in |
Head Length | 1 1/8 in |
Description
Cone Bur, End Type Radius, Cut Type Aluminum, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-4A, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 887, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 80G (93541)
- PFERD 2x9 Small Cleaning Brush - Stainless Wire, Wooden Block (85065)
- NORTON ABRASIVES Sheet, Tan, 135 ft L, 2 3/4" W (66261131679)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 2 in., Crs, AlO (7000120557)
- OSG Carbide Bur, 2-1/2mm Cut Dia., RH Cut (900-9007-30)
- OSG Carbide Bur, 90 deg. Cone, 3/8 in. (849-3750)
- OSG Carbide Bur, Ball Shape, 1/8 in. (800-8019)
- OSG Carbide Bur, SA-3 Trade, 9mm Cutter dia. (901-3750-60-EC)
- OSG Carbide Bur, Ball Shape, 1/8 in. (808-1250)
- OSG Carbide Bur, Pointed Tree, 1/4 in. (905-2502)
- COBRA CARBIDE Carbide Burr, Double Cut Shape G Regular Length, SG-13, 1/2 (10987)
- Osg Carbide Burs