Shop All Carbide Burs
Osg
Carbide Bur, 14 deg. Included Angle, 1/2in
Mfr # 807-5000
Zoro # G9316562
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 14 Degrees Included Angle
- Cutter Dia. 1/2"
- Length of Cut 1-1/8 in
- Trade Number SL-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 807-5000
- Zoro # G9316562
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/2" |
Length of Cut | 1-1/8 in |
Overall Length | 2 in |
Shank Size | 1/4" |
Head Dia. | 1/2 in |
Shank Dia. | 1/4 in |
Head Length | 1 1/8 in |
Description
Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/2 in, Head Length 1 1/8 in, Included Angle 14 Degrees , Overall Length 2 in, Trade Number SL-4, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 807, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape A Regular Length, SA-1, 1/4 (10075)
- NORTON ABRASIVES Abrasive Roll, 6" W x 30 ft.L, 180 to 360G (66261016430)
- FASTCAP Sanding Sheet, 9x3-5/8 In, 80 G, AlO, PK10 (FB.80GRIT.10PC)
- SCOTCH-BRITE Unitized Wheel, 6 in. (61500122645)
- OSG Carbide Bur, SC-5L6 Trade, 12mm Cutter dia (962-5000-60)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (803-3750)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (863-5000)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (867-5000)
- OSG Carbide Bur, Ball Shape, 3/32 in. (900-9018)
- OSG Carbide Bur, Cylinder, 3/16 in. (820-0011)
- WESTWARD Carbide Bur Set, Double Cut, 1/4 in. Shank (20UH85)
- Osg Carbide Burs