Shop All Carbide Burs
Osg
Carbide Bur, 12mm Cut Dia., RH Cut
Mfr # 968-5000-60
Zoro # G9318337
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Ball Shape
- Cutter Dia. 12.00mm
- Trade Number SD-5L6
- Overall Length 152 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 968-5000-60
- Zoro # G9318337
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Overall Length | 152 mm |
Shank Size | 6" |
Head Dia. | 12 mm |
Shank Dia. | 6 mm |
Details
Cutting Edge Type | Right Hand |
Shape | Ball Shape |
Trade Number | SD-5L6 |
Type | Carbide |
Item | Ball Bur SD |
Max. RPM | 55,000 |
Shank Material | Hardened Steel |
Application | For Grinding On A Wide Variety of Materials |
List Number | 968 |
Max. Speed | 55,000 RPM |
Head Material | Carbide |
Head Shape | Ball |
Coating | Bright (Uncoated) |
Abrading Application | Grinding on a Wide Variety of Materials |
Cut Type | Single |
Number of Ends | Single End |
Operating Speed - Maximum | 50,000 RPM |
Description
Ball Bur SD, Cut Type Single, Shank Dia. 6 mm, Head Dia. 12 mm, Included Angle Not Applicable, Overall Length 152 mm, Trade Number SD-5L6, Head Shape Ball, Operating Speed - Maximum 50,000 RPM, List Number 968, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Encapsulated Wire Wheel Wire Brush, Stem, 3" (90119)
- HUSQVARNA Segment Cup Wheel, Diamond, Turbo, 7x5/8-11 (Turbo-5)
- WALTER SURFACE TECHNOLOGIES Depressed Center Grinding Wheel, 0.125 in Thick, Aluminum Oxide (15L503)
- SCOTCH-BRITE Paint Prep Scuff Hand Pad 07777 Maroon, 20 pads/bx 3 bx/pk (07777)
- OSG Carbide Bur, Cylindrical Ball Nose, 3/8 in (882-3750)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (820-0005)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (807-5000)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (815-0009)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (962-3750-60)
- OSG Carbide Bur, Cylinder, 5/16 in. (801-3125-EC)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/2 (41100)
- Osg Carbide Burs