Shop All Carbide Burs
Osg
Carbide Bur, 12mm Cut Dia., RH Cut
Mfr # 963-5000-60
Zoro # G9318172
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 12.00mm
- Length of Cut 25.00mm
- Trade Number SF-5L6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 963-5000-60
- Zoro # G9318172
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Length of Cut | 25.00mm |
Overall Length | 152 mm |
Shank Size | 6" |
Head Dia. | 12 mm |
Shank Dia. | 6 mm |
Head Length | 25 mm |
Description
Tree Bur SF, End Type Radius, Cut Type Single, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 152 mm, Trade Number SF-5L6, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 963, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT United Abrasives - Sait 23101 Depressed Center Wheel T1 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide (23101)
- DYNABRADE Flap Wheel, 4"dia.x4"x3/4"S-U Fine (79490)
- DEWALT 6" x .045" x 5/8"-11 XP CER T1 Mini Hub (DWA8953H)
- DRILL AMERICA 3/4"x3/4" Cylindrical End Cut Carbide Burr 1/4 Shank (DULSB16)
- OSG Carbide Bur, Cylinder, 1/2 in. (801-5001)
- OSG Carbide Bur, Round Nose Tree, 3/8 in. (903-3750)
- OSG Carbide Bur, Cylinder, 1/8 in. (800-8002)
- OSG Carbide Bur, 2-1/2mm Cut Dia., RH Cut (900-9018-30)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (867-5000-60)
- OSG Carbide Bur, 14 deg. Included Angle, 1/8in (900-9012)
- WALTER SURFACE TECHNOLOGIES Carb Bur Egg, Se, 1/4"x1/2"x7/8" (01V064)
- Osg Carbide Burs