Shop All Carbide Burs
Osg
Carbide Bur, 12mm Cut Dia., RH Cut
Mfr # 851-5000-60
Zoro # G9317497
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Flame
- Cutter Dia. 12.00mm
- Length of Cut 31.00mm
- Trade Number SH-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 851-5000-60
- Zoro # G9317497
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Length of Cut | 31.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 12 mm |
Head Length | 31 mm |
Details
Cutting Edge Type | Right Hand |
Shape | Flame |
Trade Number | SH-5 |
Type | Carbide |
Application | For Grinding On A Wide Variety of Materials |
Item | Flame Bur SH |
Shank Material | Hardened Steel |
Max. RPM | 55,000 |
List Number | 851 |
Head Shape | Flame |
Cut Type | Double |
Number of Ends | Single End |
Coating | Bright (Uncoated) |
Max. Speed | 55,000 RPM |
Head Material | Carbide |
Abrading Application | Grinding on a Wide Variety of Materials |
Operating Speed - Maximum | 50,000 RPM |
Description
Flame Bur SH, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 31 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SH-5, Head Shape Flame, Operating Speed - Maximum 50,000 RPM, List Number 851, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CrossFlex Standard Duty Bore Brush 7/8 Diameter 240SC Grit (34184)
- CONTINENTAL ABRASIVES 10"x3/4"x3/4" Crimped Wire Bench Grinder Wheel - Carbon (W7-100631)
- VSM Abrasive Belt, 80 Grt, Ceramc, 1/4x18", PK20, Coated, 1/4" W, 18" L, 80 Grit, Medium, Ceramic, XK870X (286189)
- ZORO SELECT Carbide Bur, Cylinder, 5/16 In, 1/4 Shank (310-002018)
- OSG Carbide Bur, Flame, 1/2 in. (885-5000)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (820-0005)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (803-5001)
- OSG Carbide Bur, SC-5L6 Trade, 12mm Cutter dia (962-5000-60)
- OSG Carbide Bur, Ball Shape, 1/2 in. (868-5000)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (903-5000)
- OSG Carbide Bur, SA-5F Trade, 12mm Cutter dia. (801-5001-60-EC)
- Osg Carbide Burs