Shop All Carbide Burs
Osg
Carbide Bur, 12mm Cut Dia., RH Cut
Mfr # 807-5000-60
Zoro # G9316571
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 14 Degrees Included Angle
- Cutter Dia. 12.00mm
- Length of Cut 28.00mm
- Trade Number SL-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 807-5000-60
- Zoro # G9316571
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Length of Cut | 28.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 12 mm |
Head Length | 28 mm |
Description
Cone Bur, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 28 mm, Included Angle 14 Degrees , Overall Length 50 mm, Trade Number SL-4, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 807, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sharpening File, Sq, Ark, White, Ultra Fine (61463686590)
- CS UNITEC Fleece Wheel, 180 Grit, 4in dia, 4-1/8in W (47413)
- WEILER Miniature Wheel Brush, Crimped Wire (91215)
- WALTER SURFACE TECHNOLOGIES Turbo Backing Pad, 7" X 5/8-11" Black (15M007)
- OSG Carbide Bur, Cylinder, 3/8 in. (881-3750)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (803-5000-60)
- OSG Carbide Bur, Cylindrical Ball Nose, 5/8 in (882-6250)
- OSG Carbide Bur, 2-1/2mm Cut Dia., RH Cut (900-9018-30)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (805-2364)
- OSG Carbide Bur, Ball Shape, 3/8 in. (968-3750)
- DRILL AMERICA 3/8"x3/4" Tree Pointed End Carbide Burr 1/4" Shank 6"OAL (DULSG3X6)
- Osg Carbide Burs