Shop All Carbide Burs
Osg
Carbide Bur, 12mm Cut Dia., RH Cut
Mfr # 805-5000-60
Zoro # G9315993
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Pointed Cone
- Cutter Dia. 12.00mm
- Length of Cut 22.00mm
- Trade Number SM-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 805-5000-60
- Zoro # G9315993
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Length of Cut | 22.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 12 mm |
Head Length | 22 mm |
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 22 mm, Included Angle 28 Degrees , Overall Length 50 mm, Trade Number SM-5, Head Shape Cone, Operating Speed - Maximum 50,000 RPM, List Number 805, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA Sanding Disc 6" UNEELON Non-Woven pad Hook & Loop Ultra Fine Grey (Ultra Fine) (M-178129)
- FORTUNE PROD 3 Diamond Pocket Stone (027C)
- PFERD 10" x 3/32" Cut-Off Wheel, 5/8" A.H. - S - SGP HD STEEL (66113)
- UNITED ABRASIVES/SAIT United Abrasives - Sait 3A Fiber Disc 4-1/2" x 7/8" 36 Grit Aluminum Oxide (52890)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (851-5000-60)
- OSG Carbide Bur, 90 deg. Cone, 3/8 in. (849-3750)
- OSG Carbide Bur, 3mm Cut Dia., RH Cut (900-9014-30)
- OSG Carbide Bur, Ball Shape, 1/8 in. (800-8019)
- OSG Carbide Bur, Cylinder, 3/8 in. (881-3750)
- OSG Carbide Bur, Cylinder, 1/2 in. (801-5001)
- EAGLE TAPTEK CUTTING TOOLS SA-3 3/8 CYLINDRICAL SOLID CARBIDE DOUBLE CUT BURR (CB-SA-3-D)
- Osg Carbide Burs