Shop All Carbide Burs
Osg
Carbide Bur, 12mm Cut Dia., RH Cut
Mfr # 804-5000-60
Zoro # G9315817
original price:
$37.19
18% off
new price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Pointed Tree
- Cutter Dia. 12.00mm
- Length of Cut 25.00mm
- Trade Number SG-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 804-5000-60
- Zoro # G9315817
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Length of Cut | 25.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 12 mm |
Head Length | 25 mm |
Description
Tree Bur SG, End Type Pointed, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SG-5, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 804, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Fiber Disc, 4-1/2" Dia. - Ceramic Oxide CO-COOL, 50 Grit (40727)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243876)
- 3M CUBITRON Sanding Belt, Coated, Ceramic, 80 Grit, Not Applicable, 970DZ, Purple (970DZ)
- 3M Hookit Prpl FinishFilm Dsc, 30570, 5, PK200 (30570)
- OSG Carbide Bur, Ball Shape, 1/2 in. (808-5000)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (820-0005)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (851-5000-60)
- OSG Carbide Bur, Cylinder, 1/4 in. (801-2500)
- OSG Carbide Bur, 6mm Cut Dia., RH Cut (915-0003-30)
- OSG Carbide Bur, 10 deg. Inverted Angle, 1/8in (800-8014)
- ZORO SELECT Carbide Bur, Pointed Cone, 1/8, 1/8 Shank (310-002193)
- Osg Carbide Burs