Shop All Carbide Burs
Osg
Carbide Bur, 12mm Cut Dia., RH Cut
Mfr # 803-5001-60
Zoro # G9315047
original price:
$42.59
5% off
new price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Round Nose Tree
- Cutter Dia. 12.00mm
- Length of Cut 19.00mm
- Trade Number SF-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 803-5001-60
- Zoro # G9315047
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Length of Cut | 19.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 12 mm |
Head Length | 19 mm |
Description
Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 19 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SF-13, Head Shape Tree, Operating Speed - Maximum 50,000 RPM, List Number 803, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Med (66253364342)
- ECONOLINE Filter Bag (414419)
- MIRKA Mesh Grip, Roll, 2.75"x30ft., P180 Grit (9A-570-180)
- FLEXOVIT REINFORCED GRINDING WHEEL HIGH (F0159)
- OSG Carbide Bur, Cylinder, 1/16 in. (900-9008)
- OSG Carbide Bur, Round Nose Tree, 1/4 in. (815-0003)
- OSG Carbide Bur, SE-41 Trade, 3mm Cutter dia. (900-9010-30)
- OSG Carbide Bur, Cylinder, 9 in. (861-3750-60)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (903-5000)
- OSG Carbide Bur, Cylinder, 1/4 in. (881-2500)
- ZORO SELECT Carbide Bur, Cylinder, 3/8 In, 1/4 Shank (310-002702A)
- Osg Carbide Burs