Shop All Carbide Burs
Osg
Carbide Bur, 12mm Cut Dia., RH Cut
Mfr # 802-5000-60
Zoro # G9314925
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 12.00mm
- Length of Cut 25.00mm
- Trade Number SC-5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 802-5000-60
- Zoro # G9314925
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 12.00mm |
Length of Cut | 25.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 12 mm |
Head Length | 25 mm |
Description
Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 12 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-5, Head Shape Cylinder, Operating Speed - Maximum 50,000 RPM, List Number 802, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON CubitroniI Fibre Roloc Dsc 33379 2", PK90 (33379)
- M.A. FORD Carbide Bur, 1/2 (48500027)
- VSM 4-1/2" x 7/8" Coated Fiber Disc 60 Grit PK50 (91599)
- PFERD 9" Roller Refill, 3/8" Pile - Polyester Knit, PVC Core (89756)
- OSG Carbide Bur, 10 deg. Inverted Angle, 1/8in (900-9014)
- OSG Carbide Bur, 10 deg. Inverted Ang, 3/16 in (920-0010)
- OSG Carbide Bur, 10 deg. Inverted Angle, 1/8in (800-8014)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (851-3125-60)
- OSG Carbide Bur, SA-11 Trade, 3mm Cutter dia. (801-1250-60-EC)
- OSG Carbide Bur, Ball Shape, 1/2 in. (808-5000)
- WALTER SURFACE TECHNOLOGIES Carb Burr, Cyl Roundnose, Sc1/4"x1/2"x1" (01V008)
- Osg Carbide Burs