Shop All Carbide Burs
Osg
Carbide Bur, 11mm Cut Dia., RH Cut
Mfr # 802-4375-60
Zoro # G9314907
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape Cylindrical Ball Nose
- Cutter Dia. 11.00mm
- Length of Cut 25.00mm
- Trade Number SC-4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 802-4375-60
- Zoro # G9314907
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 11.00mm |
Length of Cut | 25.00mm |
Overall Length | 50 mm |
Shank Size | 6" |
Shank Dia. | 6 mm |
Head Dia. | 11 mm |
Head Length | 25 mm |
Description
Cylinder Bur SC, End Type Radius, Cut Type Double, Shank Dia. 6 mm, Head Dia. 11 mm, Head Length 25 mm, Included Angle Not Applicable, Overall Length 50 mm, Trade Number SC-4, Head Shape Cylinder, Operating Speed - Maximum 55,000 RPM, List Number 802, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Fusion Flap Disc 4 1/2 X 7/8 T29 Fusion Interleaf Flap Disc Coarse (894000)
- ZORO SELECT Wire Wheel Brush, Twisted, Stainless Steel (66252839039)
- OSBORN Microabrasive Nylon Brush, .090" (0005641000)
- DYNABRADE Disc Pad, 11" dia. (56231)
- OSG Carbide Bur, 11mm Cut Dia., RH Cut (902-4375-60)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (920-0005)
- OSG Carbide Bur, 8mm Cut Dia., RH Cut (902-3125-60)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (805-5000-60)
- OSG Carbide Bur, 14 deg. Included Angle, 1/2in (887-5000)
- OSG Carbide Bur, Pointed Tree, 3/8 in. (904-3750)
- UNITED ABRASIVES/SAIT SAIT 45054 Non-ferrous (Aluminum Cut) Carbide Burs, Type SF5NF, 1/2" x 1" x 1/4", 1-Pack (45054)
- Osg Carbide Burs