Shop All Carbide Burs
Osg
Carbide Bur, 10 deg. Inverted Angle, 1/8in
Mfr # 900-9014
Zoro # G2768599
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 10 Degrees Inverted Angle
- Cutter Dia. 1/8"
- Length of Cut 3/16 in
- Trade Number SN-42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 900-9014
- Zoro # G2768599
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 1/8" |
Length of Cut | 3/16 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 1/8 in |
Head Length | 3/16 in |
Description
Inverted Cone Bur, End Type Flat, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 3/16 in, Included Angle 10 Degrees , Overall Length 1 1/2 in, Trade Number SN-42, Head Shape Inverted Cone, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, AO, 3x1x1/4 In Shank, 80G (08834131518)
- WEILER 1 3/4" Crimped Wire Utility Cup Brush .0118" Steel Fill, 1/4" Stem (14301)
- 3M Disc Pad Hub, 2-1/2 in. (28442)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 50 pk (DCD050220H50G)
- OSG Carbide Bur, 10 deg. Inverted Angle, 1/8in (800-8014)
- OSG Carbide Bur, 8 deg. Included Angle, 1/8 in (800-8017)
- OSG Carbide Bur, Cylindrical Ball Nose, 1/4 in (802-2500)
- OSG Carbide Bur, SA-5 Trade, 12mm Cutter dia. (801-5000-60-EC)
- OSG Carbide Bur, Cylinder, 3/16 in. (820-0011)
- OSG Carbide Bur, SA-11 Trade, 3mm Cutter dia. (801-1250-60-EC)
- COBRA CARBIDE Carbide Burr, Double Cut Shape D Regular Length, SD-6, 5/8 (10635)
- Osg Carbide Burs