Shop All Carbide Burs
Osg
Carbide Bur, 10 deg. Included Ang, 3/16 in
Mfr # 920-0005
Zoro # G9319283
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 10 Degrees Included Angle
- Cutter Dia. 3/16"
- Length of Cut 1/2 in
- Trade Number SM-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 920-0005
- Zoro # G9319283
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Shank Dia. | 1/8 in |
Head Dia. | 3/16 in |
Head Length | 1/2 in |
Description
Cone Bur, End Type Pointed, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle 16 Degrees , Overall Length 1 1/2 in, Trade Number SM-53, Head Shape Cone, Operating Speed - Maximum 75,000 RPM, List Number 920, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Flex Grinding Wheel45x18x7836xPK25 (27500)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520306)
- ALC Pressure Nozzle Kit (40293)
- WALTER SURFACE TECHNOLOGIES Allsteel™ Carbide Burr Sa-1 Dc (01W301)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (820-0005)
- OSG Carbide Bur, Cylinder, 1/2 in. (881-5000)
- OSG Carbide Bur, SA-5F Trade, 12mm Cutter dia. (801-5001-60-EC)
- OSG Carbide Bur, 9mm Cut Dia., RH Cut (867-3750-60)
- OSG Carbide Bur, Pointed Tree, 3/8 in. (905-3750)
- OSG Carbide Bur, Ball Shape, 5/16 in. (908-3125)
- EAGLE TAPTEK CUTTING TOOLS SA-1 1/4 CYLINDRICAL SOLID CARBIDE DOUBLE CUT BURR (CB-SA-1-D)
- Osg Carbide Burs