Shop All Carbide Burs
Osg
Carbide Bur, 10 deg. Included Ang, 3/16 in
Mfr # 820-0005
Zoro # G9319012
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Edge Type Right Hand
- Shape 10 Degrees Included Angle
- Cutter Dia. 3/16"
- Length of Cut 1/2 in
- Trade Number SM-53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 820-0005
- Zoro # G9319012
- Country of Origin United States
- Category Carbide Burs
Dimensions
Cutter Dia. | 3/16" |
Length of Cut | 1/2 in |
Overall Length | 1 1/2 in |
Shank Size | 1/8" |
Head Dia. | 3/16 in |
Shank Dia. | 1/8 in |
Head Length | 1/2 in |
Description
Cone Bur, End Type Pointed, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 3/16 in, Head Length 1/2 in, Included Angle 16 Degrees , Overall Length 1 1/2 in, Trade Number SM-53, Head Shape Cone, Operating Speed - Maximum 75,000 RPM, List Number 820, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEARL Redline Max A.O. DC Grinding Wheel 5 x 1/4 x 5/8-11 A/WA24R T-27 (DCRED50H)
- ZORO SELECT Blast Media, Steel Shot Type, 25 lb. Size (S-230)
- 3M Sandpaper Garnet 9X11In 220A (99411NA)
- NORTON ABRASIVES SMOOTH DISC 5"" MED 100G (07660768353)
- OSG Carbide Bur, 10 deg. Included Ang, 3/16 in (920-0005)
- OSG Carbide Bur, 14 deg. Included Ang, 3/16 in (820-0007)
- OSG Carbide Bur, Round Nose Tree, 1/2 in. (903-5000)
- OSG Carbide Bur, Cylinder, End Cut, 1/4 in (801-2500-EC)
- OSG Carbide Bur, 12mm Cut Dia., RH Cut (968-5000-60)
- OSG Carbide Bur, Pointed Tree, 5/8 in. (804-6250)
- PFERD Carbide Bur - 14° Taper, SGL Cut - 1/4" x 5/8" x 1/4" Shank - SL-1 (25131)
- Osg Carbide Burs