Shop All Ball End Mills
Osg
Ball End Mill, 4-3/8" L, 1/2" Shank dia.
Mfr # 44301611
Zoro # G0626007
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/2"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 44301611
- Zoro # G0626007
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/2" |
Length of Cut | 7/8 in |
Shank Dia. | 1/2 in |
Overall Length | 4.3 in |
Milling Dia. | 1/2 in |
Corner Radius | 1/4" |
Description
Ball End Mill, 1/2 in Milling Dia., Carbide, WXS, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A1/4X45deg Solid Carbide Dovetail Cutter (86-1125-C)
- SURTEK Blued Adjustable Wrench 8 (508S)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4536PP-200)
- MILWAUKEE TOOL SWITCHBLADE Selfeed Bit 1-3/8" (48-25-5120)
- OSG Carbide End Mill, 1/16 D, 3/16 Cut (HP441-0625-BN)
- OSG Carbide End Mill, HP421BN, 1/4 D, 3/4 Cut L (HP421-2500-BN)
- OSG Carbide End Mill, 404BN, 9/64 D, 1/2 Cut L (404-1406-BN)
- OSG End Mill, Carbide, 1 In, 4 FL, SGL Ball End (404-1000-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-1250-BN08)
- OSG Carbide End Mill, 5/16in dia, 5/16in Cut L (70320616)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.1250" (1/8), Material - Machining: Carbide (49608-C4)
- Osg End Mills