Shop All Ball End Mills
Osg
Ball End Mill, 2-1/2" L, 3/8" Shank dia.
Mfr # 424-3750-BN11
Zoro # G0627151
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 3/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 424-3750-BN11
- Zoro # G0627151
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 3/8" |
Length of Cut | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2.5 in |
Corner Radius | 3/16" |
Milling Dia. | 3/8 in |
Description
Ball End Mill, 3/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO HAMMER BALL PEIN ANTI-VIBE 40OZ (POJ1340AVP)
- SUPERCUT 100.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (449372)
- IRWIN 8 in GrooveLock Plier (2078108)
- GERBER Folding Pocket Knife, Titanium Coat (22-41122)
- OSG End Mill, Carbide, WXL, 3/32, 2FL, Ball End (36900911)
- OSG Carbide End Mill, 3/4in dia, 2-1/4in Cut L (464-7500-BN)
- OSG Carbide End Mill, 1/8 in. dia., 3/8 in Cut (444-1250-BN)
- OSG Ball End Mill, 1-1/2" L, 1/8" Shank dia. (414-0625-BN11)
- OSG Carbide End Mill, 2.00mm dia, 1.60mm Cut L (3052035)
- OSG Carbide End Mill, 0.20mm dia, 0.20mm Cut L (3110215)
- WIDIA End Mill, 0.3750 in. Milling Dia., I2B (I2B0375T087R)
- Osg End Mills