Shop All Ball End Mills
Osg
Ball End Mill, 2-1/2" L, 1/4" Shank dia.
Mfr # 424-2500-BN11
Zoro # G0627127
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/4"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 424-2500-BN11
- Zoro # G0627127
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/4" |
Length of Cut | 1/2 in |
Shank Dia. | 1/4 in |
Overall Length | 2.5 in |
Corner Radius | 1/8" |
Milling Dia. | 1/4 in |
Description
Ball End Mill, 1/4 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER GearWrench 9/16 inch in. X 9/16 inch in. 12 Point SAE Ratcheting Combination Wrench 7.504 in. L 1 pc (86946)
- GEDORE Hexagon Allen Key, 24mm (42 24)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- KIPP Adjustable Handle Size: 4, 1/2-13X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A52X20)
- OSG End Mill, Carbide, WXS, 3.0mm, 2 FL, Ball End (3053008)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (422-1250-BN)
- OSG End Mill, Carbide, TiAlN, 1/32, 4 FL, Ball (404-0312-BN11)
- OSG End Mill, Carbide, 1/8, 4 FL, SGL Ball End (404-1250-BN)
- OSG End Mill, Carbide, TiAlN, 1/16, 4 FL, Ball (404-0625-BN11)
- OSG End Mill, Carbide, WXS, 1.0mm, 2 FL, Ball End (3051006)
- MELIN TOOL CO Carbide GP End Mill Ball 1/16X3/16, Number of Flutes: 2 (AMG-402-B-ALTIN)
- Osg End Mills