Shop All Ball End Mills
Osg
Ball End Mill, 100.00mm L, 8mm Shank dia.
Mfr # 45300002
Zoro # G0626199
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Metric
- Milling Diameter 8.00mm
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 45300002
- Zoro # G0626199
- Country of Origin Japan
- Category Ball End Mills
Dimensions
Dimension Type | Metric |
Milling Diameter | 8.00mm |
Length of Cut | 14 mm |
Shank Dia. | 8 mm |
Overall Length | 100 mm |
Milling Dia. | 8 mm |
Corner Radius | 4.00mm |
Description
Ball End Mill, 8 mm Milling Dia., Carbide, WXS, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Guard Clip, For Angle Grinder (630353000)
- KO-KEN Bit Socket 10mm Square 28mm For Drain Plug 3/8 Sq. Drive (3110M-10)
- CLC WORK GEAR Tool Bag, Tan, Canvas, 1 Pockets (304X)
- DE-STA-CO Latch Clamp, U-Bolt, 4000 Lbs, 4.19 In (375)
- OSG Carbide End Mill, 1/8 in. dia., 1/4 in Cut (422-1250-BN)
- OSG Ball End Mill, 4" L, 1/2" Shank dia. (464-5000-BN08)
- OSG End Mill, Carbide, 3/16, 4 FL, SGL Ball End (404-1875-BN)
- OSG End Mill, Carbide, WXS, 3.0mm, 2 FL, Ball End (3053008)
- OSG End Mill, Carbide, 1/2, 4 FL, SGL Ball End (404-5000-BN)
- OSG End Mill, Carbide, 5/32, 4 FL, SGL Ball End (404-1562-BN)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0150" (1/64), Shank Dia.: 1/8" (74315-C3)
- Osg End Mills