Shop All Ball End Mills
Osg
Ball End Mill, 1-1/2" L, 1/8" Shank dia.
Mfr # 424-1250-BN11
Zoro # G0627090
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/8"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 424-1250-BN11
- Zoro # G0627090
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/8" |
Length of Cut | 1/4 in |
Shank Dia. | 1/8 in |
Overall Length | 1.5 in |
Milling Dia. | 1/8 in |
Corner Radius | 1/16" |
Description
Ball End Mill, 1/8 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-466 Kangaroo Combo Screed, 12 Foot (82-466)
- SK PROFESSIONAL TOOLS 1/4", 3/8" Drive Socket Set, Torx, 12 pcs (19768)
- WESTWARD Wrench, Combination/Stubby, SAE, 5/16" (54PP13)
- TESA BROWN & SHARPE Edge Finder, Double, 0.375" Tip, 2.75" L (599-792-4)
- OSG End Mill, Carbide, 3/16, 2 FL, SGL Ball End (402-1875-BN)
- OSG End Mill, Carbide, 1/2, 4 FL, SGL Ball End (404-5000-BN)
- OSG Carbide End Mill, 1/16in dia, 3/16in Cut L (403-0625-BN)
- OSG Carbide End Mill, 1/8 in. dia., 3/4 in Cut (462-1250-BN)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Ball End (402-2500-BN)
- OSG Carbide End Mill, 404BN, 9/64 D, 1/2 Cut L (404-1406-BN)
- YG-1 TOOL CO Cobalt End Mill, Ball, 1/2, 1 Cut L (41321)
- Osg End Mills