Shop All Ball End Mills
Osg
Ball End Mill, 1-1/2" L, 1/8" Shank dia.
Mfr # 424-0312-BN11
Zoro # G0626993
original price:
$31.77
13% off
new price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/32"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 424-0312-BN11
- Zoro # G0626993
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/32" |
Length of Cut | 5/64 in |
Shank Dia. | 1/8 in |
Milling Dia. | 1/32 in |
Corner Radius | 1/64" |
Overall Length | 1.5 in |
Description
Ball End Mill, 1/32 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Dremel® EZ409 1 1/2" EZ Lock Thin Cut for Dremel® Rotary Tools (EZ409)
- VORTEX 28 in. Curb Key (VO5519)
- MORSE Hole Saw Extension, 12 In. (ME121)
- OTC Screw Extractor Set (4651)
- OSG End Mill, Carbide, 3/32, 2 FL, SGL Ball End (402-0938-BN)
- OSG Carbide End Mill, 3/16in dia., 5/8in Cut L (403-1875-BN11)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Ball End (402-0312-BN)
- OSG Carbide End Mill, 2.0mm D, 7mm Cut (HP421-0787-BN)
- OSG Carbide End Mill, 0.20mm dia, 0.20mm Cut L (3110215)
- OSG End Mill, Carbide, 1/2, 4 FL, SGL Ball End (404-5000-BN)
- OSG End Mill, Carbide, 1/4, 2 FL, SGL Ball End (402-2500-BN)
- Osg End Mills