Shop All Ball End Mills
Osg
Ball End Mill, 1-1/2" L, 1/8" Shank dia.
Mfr # 414-0625-BN11
Zoro # G0602791
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension Type Fractional Inch
- Milling Diameter 1/16"
- End Mill Material Carbide
- Number of Flutes 4
- Length of Cut 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 414-0625-BN11
- Zoro # G0602791
- Country of Origin United States
- Category Ball End Mills
Dimensions
Dimension Type | Fractional Inch |
Milling Diameter | 1/16" |
Length of Cut | 1/8 in |
Shank Dia. | 1/8 in |
Corner Radius | 1/32" |
Overall Length | 1.5 in |
Milling Dia. | 1/16 in |
Description
Ball End Mill, 1/16 in Milling Dia., Carbide, TiAlN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 15 Functions (1.4713-033-X2)
- DRILL AMERICA m38x1.5 Carbon Steel Hex Die (DWTSMH38X1.5)
- WESTWARD 6" Insulated Long Nose Plier, Serrated Cut (3WY56)
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 5 1/2 in L (EZ4)
- OSG Carbide End Mill, Ball, 1/8in Dia., 3in OAL (70320316)
- OSG End Mill, Carbide, TiAlN, 5/32, 4 FL, Ball (404-1562-BN11)
- OSG Carbide End Mill, 402BN, 1/16 D, 3/16 Cut L (402-0625-BN11)
- OSG Carbide End Mill, 1/8 in. dia, 1 in. Cut L (484-1250-BN)
- OSG Carbide End Mill, 9.0mm D, 22mm Cut (HP441-3543-BN)
- OSG Carbide End Mill, 404BN, 7/64 D, 3/8 Cut L (404-1094-BN11)
- YG-1 TOOL CO Ball End Mill, Single End, 1/2", HSS (42071)
- Osg End Mills