Shop All Round Dies
Osg
Adjustable Split Round Dies, M10 X 1.25
Mfr # 46143
Zoro # G909799163
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Die Shape Round
- Die Thread Size M10x1.25
- Die Material High Speed Steel
- Die Thickness 13.00 mm
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 46143
- Zoro # G909799163
- Country of Origin Japan
- Category Round Dies
Dimensions
Die Thread Size | M10x1.25 |
Outside Dia. | 38.00mm |
Thread Size | M10x1.25 |
Details
Item | Adjustable Split Round Dies |
Die Shape | Round |
Die Material | High Speed Steel |
Die Thickness | 13.00 mm |
Thread Direction | Right Hand |
Die Type | Adjustable |
Finish - Machining | Bright (Uncoated) |
Thread Pitch | 1.25mm |
Thread Standard | Metric |
Description
Adjustable Split Round Dies, Round, Thread Size M10x1.25, Metric, Adjustable, Outside Dia. 38.00mm, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 13.00 mm, Thread Pitch 1.25mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATAVAC Vacuum/Blower, Dust Off Tools (MDV-1BA)
- NACHI Aqua EX Flat Bottom Stub - 15.0mm (0710169)
- WARNER PROGRIP® 6” SS Flex Joint Knife, Hammer Cap™ (90666)
- KLEIN TOOLS Compact Laser Distance Measure (93LDM100C)
- OSG Die Item, #0-80 Die Thread, 13/16" W (2726000)
- OSG Round Die, HSS, 12-28, UNF (2728400)
- OSG Die Item, 1/4"-28 Die Thread, 1-5/16" W (2704300)
- OSG Die Item, 3/8"-16 Die Thread, 1-1/2" W (2706800)
- OSG Die Item, 5/16"-32 Die Thread, 1" W (2703400)
- OSG Die Item, #5-40 Die Thread, 5/8" W (2724200)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.25 Pitch (10T894)
- Osg Dies