Shop All Jobber Length Drill Bits
Osg
8.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8692810
Zoro # G0610397
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.10 mm
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8692810
- Zoro # G0610397
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.10 mm |
Shank Dia. | 9 mm |
Overall Length | 128.00 mm |
Flute Length | 65.00 mm |
Maximum Drilling Depth | 65 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 63.00 mm |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 8.10 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.3189, Metric, Drill Bit Point Type X Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #52 HSS Jobber Length Drill Bit Blank (DWDBL52)
- UNIBOR 1in X 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24132)
- BON TOOL Bon 82-144 Concrete Tamper, Diametermond 12" X 7 1/2" (82-144)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD29/32)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0591)
- OSG Jobber Drill Bit, 3/8 in., Carbide (561037511)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0595)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0700)
- OSG Jobber Drill Bit, #29, XPM (8612345)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 9/64in (1060292)
- Osg Drill Bits