Shop All Jobber Length Drill Bits
Osg
8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8672800
Zoro # G0596570
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8672800
- Zoro # G0596570
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Shank Dia. | 8 mm |
Overall Length | 91.00 mm |
Flute Length | 53.00 mm |
Maximum Drilling Depth | 53 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.3150, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON T8 Star T-Handle Key (KTT32080)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 6.00mm (46473)
- HHIP 9/32" R8 Round Collet (3900-0807)
- MILWAUKEE TOOL M18 2-Tool Combo Kit w extra 8.0 Battery (3697-22,48-11-1880)
- OSG 5.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672500)
- OSG 14.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8673400)
- OSG 20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8674000)
- OSG Jobber Drill Bit, 7/64 in., XPM (8612278)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-4375)
- OSG Jobber Drill Bit, 9.25mm, HSS-E (859792511)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC #43 (C23041)
- Osg Jobber Length Drill Bits