Shop All Jobber Length Drill Bits
Osg
7/16" Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 651043711
Zoro # G0610762
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 651043711
- Zoro # G0610762
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Shank Dia. | 11.1 mm |
Overall Length | 156.00 mm |
Flute Length | 89.00 mm |
Maximum Drilling Depth | 89 mm |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 67.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.4375, Fractional Inch, Drill Bit Point Type X Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG 3/8-24 X 1 O.D. ROUND DIE (2703600)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Mini Extension Set (3-Piece) (SHA99020)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #0, 8-32, 1in (31050)
- PERFORMANCE TOOL Extended Scraper, W233 (W233)
- OSG 27/64" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15421905)
- OSG Jobber Drill Bit, 11.00mm, Carbide (3317100)
- OSG Jobber Drill Bit, 7.90mm, Carbide (HP255-3110)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3543)
- OSG 17.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8693750)
- OSG 3/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1875)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #1 (44071)
- Osg Jobber Length Drill Bits