Shop All Jobber Length Drill Bits
Osg
7-27/32" Cobalt 130 Deg. Jobber Length Drill Bit
Mfr # 15625005
Zoro # G3269515
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish TiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 15625005
- Zoro # G3269515
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/8 in |
Shank Dia. | 3/4 in |
Overall Length | 7 27/32 in |
Flute Length | 5 3/16 in |
Maximum Drilling Depth | 5 3/16 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 68.00 mm |
Drill Diameter Tolerance | +0.000/-0.027 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/8 in, Drill Bit Point Angle 130 Degrees , Cobalt, TiN, Decimal Equivalent 0.6250, Fractional Inch, Drill Bit Point Type Notched Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Natural Bucket, Multi-Mix, 5 gal. (46229)
- VEGA Impact Socket Std Length, 1/2 Sq Dr 9/16 (39161)
- GREENLEE Punch-Rd 40.5Mm (35158)
- DRILLCO 1.3/8 Spiral Flute NITRO Construction Reamer (427N224)
- OSG 1/4" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15250005)
- OSG 3-7/16" Cobalt 130 Deg. Jobber Length Drill Bit (15156205)
- OSG 17/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15265605)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1285)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-3740)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1562)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #30 (44100)
- Osg Drill Bits