Shop All Jobber Length Drill Bits
Osg
6.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8667600
Zoro # G0587367
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8667600
- Zoro # G0587367
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.00 mm |
Shank Dia. | 6 mm |
Overall Length | 100.00 mm |
Flute Length | 48.00 mm |
Maximum Drilling Depth | 48 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 52.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 6.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.2362, Metric, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX25/64)
- GEARWRENCH 8mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86708)
- FISCH Brad Point Set, Drill Bits, 8 pcs. (FSF-328094)
- BON TOOL Bon 84-883 Wire Wiskers 6" Long Yellow(500/Pkg) (84-883)
- OSG 15.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8668500)
- OSG 20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8669000)
- OSG 16.50mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8668650)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-2570)
- OSG Jobber Drill Bit, 27/64 in., Carbide (HP245-4220)
- OSG 26.00mm HSS Black/Gold 120 Deg. Jobber Length Drill Bit (62760)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2570)
- Osg Jobber Length Drill Bits