Shop All Straight Flute Drill Bits
Osg
#55 Carbide 140 Deg. Jobber Length Drill Bit
Mfr # 200-0520
Zoro # G2729940
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Decimal Equivalent 0.052
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-0520
- Zoro # G2729940
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #55 |
Shank Dia. | #55 |
Overall Length | 1 1/2 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 12.70mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size #55, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.052, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER Blade Replacement, 2-3/8" (816)
- LISLE 1" to 1-1/6" Oil Pressure Switch Socket (13200)
- LEICA DISTO Laser Distance Meter, Up To 330 ft. Range (D2)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- OSG #53 Carbide 140 Deg. Jobber Length Drill Bit (200-0595)
- OSG Jobber Drill Bit, 3.00mm, Carbide (200-1181)
- OSG Jobber Drill Bit, 6.00mm, Carbide (200-2362)
- OSG Jobber Drill Bit, 8.00mm, Carbide (200-3150)
- OSG Jobber Drill Bit, 5.00mm, Carbide (200-1968)
- OSG Jobber Drill Bit, #4, Carbide (200-2090)
- DRILL AMERICA 3/32" Carbide Tipped Die Drill Bit (D/ADIE3/32)
- Osg Straight Flute Drill Bits