Shop All Straight Flute Drill Bits
Osg
#53 Carbide 140 Deg. Jobber Length Drill Bit
Mfr # 200-0595
Zoro # G2729916
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Decimal Equivalent 0.0595
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-0595
- Zoro # G2729916
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #53 |
Shank Dia. | #53 |
Overall Length | 1 1/2 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 12.70mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size #53, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0595, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Bit Screwdriver, Chrome, 15 pcs (48-22-2907)
- LINK Metric HSS Combined Drill & Counterbore 9 Pc Set (05-L2-382)
- TECHNIKS Coolant Collet, ER20, 6.0mm (04544-06)
- US TAPE 100 ft Oil Gauging Tape Measures, 1/2 in Blade (58826)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- OSG 3/8" Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-3750)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- ZORO SELECT Straight Flute Drill, Bright (470-402362)
- Osg Drill Bits