Shop All Straight Flute Drill Bits
Osg
#52 Carbide 140 Deg. Jobber Length Drill Bit
Mfr # 200-0635
Zoro # G2729898
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Decimal Equivalent 0.0635
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 200-0635
- Zoro # G2729898
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #52 |
Shank Dia. | #52 |
Overall Length | 1 11/16 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 17.50mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size #52, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0635, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Aligning Bar, 3/4", Hex, 30" (63102)
- WALTER Modular Tool Holding System Adapters, AK540.US40.T18.050-CO (AK540.US40.T18.050-CO)
- AMPCO SAFETY TOOLS Wrench, Valve Wheel, 1-3/8", 14-1/4", Alumnm (WV-100)
- HUSQVARNA Double Diamond Tool, 30 Grit, PK3 (G 624 D)
- OSG #50 Carbide 140 Deg. Jobber Length Drill Bit (200-0700)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG Jobber Drill Bit, 6.00mm, Carbide (200-2362)
- OSG Jobber Drill Bit, N, Carbide (200-3020)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- M.A. FORD Twister Hi-Roc Drill, 1.30Mm (20005110)
- Osg Straight Flute Drill Bits