Shop All Jobber Length Drill Bits
Osg
5/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit
Mfr # 233-3125
Zoro # G1776531
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 150 Degrees
- Drill Bit Material Carbide
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 233-3125
- Zoro # G1776531
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 3 3/4 in |
Flute Length | 2 3/8 in |
Maximum Drilling Depth | 60.3 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 35.00 mm |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Tialn Coated (S08319)
- CRESCENT NICHOLSON 6" Flat Double/Single Cut Warding Bastard File (16663NN)
- GEDORE Torque Wrench, 9x12, 7.5-37ft/lb (4101-05)
- MILWAUKEE TOOL 3/8" Ball Bearing Draw Stud (49-16-2621)
- OSG 17/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-5312)
- OSG 7/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4375)
- OSG 1/8" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1250)
- OSG 5.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672500)
- OSG Jobber Drill Bit, 3.00mm, Carbide (HP255-1181)
- OSG Jobber Drill Bit, #18, HSS - Co (15169505)
- WALTER SURFACE TECHNOLOGIES 1.0MM SST+ 135 deg. Jobbers LETTER DRILL BIT (01D510)
- Osg Drill Bits