Shop All Jobber Length Drill Bits
Osg
5.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8672500
Zoro # G0609362
$64.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8672500
- Zoro # G0609362
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.00 mm |
Shank Dia. | 6 mm |
Overall Length | 82.00 mm |
Flute Length | 44.00 mm |
Maximum Drilling Depth | 44 mm |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5.00 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.1969, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 11/16" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85582)
- WESTWARD C-Clamp, 8", Iron, Regular Duty, 2750 lb. (2LAY8)
- MASON INDUSTRIES Unhoused Simple Spring Mount - 2"L x 2"W x 2-3/4"H Black (IMF-X-76)
- KD TOOLS Torx Tamper-Proof Bit Socket, 1/4"Dr, T-15 (80181)
- OSG 20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8674000)
- OSG 8.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672800)
- OSG 14.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8673400)
- OSG 20.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8669000)
- OSG 3/8" Carbide TiN 140 Deg. Jobber Length Drill Bit (521037512)
- OSG 15.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8668500)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #55 (C22650)
- Osg Drill Bits