Shop All Straight Flute Drill Bits
Osg
#50 Carbide 140 Deg. Jobber Length Drill Bit
Mfr # 200-0700
Zoro # G2729870
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
- Decimal Equivalent 0.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-0700
- Zoro # G2729870
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #50 |
Shank Dia. | #50 |
Overall Length | 1 11/16 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 17.50mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40mm |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size #50, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.07, Wire, 4 Facet Point Drill Bit Point Type, Flute Length 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-3/8" Hex SAE Socket, 6 Points (J5444H)
- PROTO 1 1/2 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (J15029L)
- WRIGHT TOOL Nut Driver 10 Piece Set Hollow Shaft w/P (9214)
- TEKTON 15 mm Stubby Combination Wrench (18071)
- OSG #52 Carbide 140 Deg. Jobber Length Drill Bit (200-0635)
- OSG Jobber Drill Bit, #4, Carbide (200-2090)
- OSG Jobber Drill Bit, #36, Carbide (200-1065)
- OSG Jobber Drill Bit, #38, Carbide (200-1015)
- OSG #12 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (200-1890)
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- OSG Jobber Drill Bit, #48, Carbide (200-0760)
- Osg Straight Flute Drill Bits