Shop All Jobber Length Drill Bits
Osg
5-1/4" Cobalt 130 Deg. Jobber Length Drill Bit
Mfr # 15343805
Zoro # G3158881
product price: $83.65
/ea
Free Shipping & Returns
$83.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.3438
Product Information
- Brand Osg
- MFR # 15343805
- Zoro # G3158881
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Shank Dia. | 3/8 in |
Overall Length | 5 1/4 in |
Flute Length | 3 7/16 in |
Maximum Drilling Depth | 3 7/16 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 46.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 130 Degrees , Cobalt, TiN, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Notched Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-125-030X)
- KNIPEX Pliers Set Cobra 3Pcs Self Gripping Jaws (9K 00 80 05 US)
- IRWIN 25 Pc. Metric Tap AND Hex Die Set (97311)
- ARSENAL BY ERGODYNE Bag/Tote, Topped Parts Pouch, Tarpaulin, Orange, Waterproof Tarpaulin (5538)
- OSG 1/4" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15250005)
- OSG 3-1/16" Cobalt 130 Deg. Jobber Length Drill Bit (15125005)
- OSG 7-27/32" Cobalt 130 Deg. Jobber Length Drill Bit (15625005)
- OSG Screw Machine Drill Bit, Q Size, 118 Degrees Point Angle (220-3320)
- OSG 7/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4375)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0860)
- DRILL AMERICA 11/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO11/64)
- Osg Drill Bits