Shop All Jobber Length Drill Bits
Osg
4.20mm Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 8672420
Zoro # G0596379
$65.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 8672420
- Zoro # G0596379
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.20 mm |
Shank Dia. | 6 mm |
Overall Length | 74.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 38.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 4.20 mm, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.1654, Metric, Drill Bit Point Type R Thinning Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4978CF)
- MOERMAN Scraper 4 Inch (17832)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 10" L (98 35 250)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series (27680RPB134115)
- OSG Jobber Drill, Carbide, 0.1910 in., 1.5 in L (HP700-1910)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2656)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-2559)
- OSG Jobber Drill, Carbide, 1/4 in., 3.5 in. L (752025116)
- OSG 1/8" Carbide TiN 140 Deg. Jobber Length Drill Bit (521012512)
- OSG Jobber Drill Bit, 2.81mm, HSS-E (8597281)
- CLEVELAND 118° Left Hand Jobber Length Drill (Left Hand) Cleveland 2006 Bright HSS LHS/LHC 3/16 (C01495)
- Osg Drill Bits