Shop All Jobber Length Drill Bits
Osg
3/8" Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 521037512
Zoro # G0603412
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 521037512
- Zoro # G0603412
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Shank Dia. | 9.5 mm |
Overall Length | 136.00 mm |
Flute Length | 76.00 mm |
Maximum Drilling Depth | 76 mm |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 60.00 mm |
Drill Diameter Tolerance | +0.000/-0.022 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 140 Degrees , Carbide, WXL, Decimal Equivalent 0.3750, Fractional Inch, Drill Bit Point Type R Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Compact Wall Plate (48-22-8486)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- SUPERCUT 32.875 L, 0.5 W, 0.025 Thick, Carbon Steel (511130)
- ULTRA-DEX USA Chamfer Mill, 0.750" x 4.000" Size (E45C-D.188-1-.750-3)
- OSG Jobber Bit, 2.90mm, High Speed Steel (62529)
- OSG Jobber Drill Bit, 5.58mm, HSS-E (8597558)
- OSG Jobber Drill Bit, 5.08mm, HSS-E (8597508)
- OSG 6.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8667600)
- OSG 13/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4062)
- OSG 14.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8673400)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7.00mm (45865)
- Osg Drill Bits