Shop All Straight Flute Drill Bits
Osg
3/64" Carbide 140 Deg. Jobber Length Drill Bit
Mfr # 200-0469
Zoro # G2729959
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/64 in
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 200-0469
- Zoro # G2729959
- Country of Origin India
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/64 in |
Shank Dia. | 3/64 in |
Overall Length | 1 1/2 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 12.70mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 25.40mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000mm/-0.013mm |
Description
Straight Flute Drill Bit, Drill Bit Size 3/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.0469, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 7 1/4 in Wire Stripper 24 to 10 AWG (12 62 180)
- LANG TOOLS 23-Blade Feeler Gauge Set (3074)
- KESON 50 ft Tape Measure, 1/2 in Blade (MC-10M-5O)
- UNGER Repl. Scraper Blade, 4"L, Carbon, PK25 (TR100)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- OSG Jobber Drill Bit, #24, Carbide (200-1520)
- OSG Jobber Drill Bit, #7, Carbide (200-2010)
- OSG Jobber Drill Bit, #41, Carbide (200-0960)
- OSG Jobber Drill Bit, #46, Carbide (200-0810)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 52 x 11/16", Number of Flutes: 2 (JDR-52)
- Osg Drill Bits