Shop All Jobber Length Drill Bits
Osg
3/4" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit
Mfr # 233-7500
Zoro # G1776321
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 150 Degrees
- Drill Bit Material Carbide
- Decimal Equivalent 0.7500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 233-7500
- Zoro # G1776321
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/4 in |
Shank Dia. | 3/4 in |
Overall Length | 5 3/4 in |
Flute Length | 4 1/4 in |
Maximum Drilling Depth | 108 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 38.10 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.013 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 3/4 in, Drill Bit Point Angle 150 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.7500, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 6.0mm (47980)
- BON TOOL Bon 82-330 Notched Floorsquareueegee 24" Red Rubber (82-330)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHEAR10 -12'6)
- 5S SUPPLIES Tool Box Foam Insert 10.625in x 22.25in 1/2 Inch Thick Black (TBF-1022-BLK)
- OSG 1/8" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-1250)
- OSG 5/16" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-3125)
- OSG 13/32" Carbide Black/Gold 150 Deg. Jobber Length Drill Bit (233-4062)
- OSG 1/2" HSS Black/Gold 120 Deg. Jobber Length Drill Bit (62627)
- OSG 13/32" Carbide TiN 140 Deg. Jobber Length Drill Bit (651040511)
- OSG 12.10mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8703210)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 3/16 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46612)
- Osg Jobber Length Drill Bits