Shop All Jobber Length Drill Bits
Osg
3.30mm HSS 130 Deg. Jobber Length Drill Bit
Mfr # 62533
Zoro # G7429563
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.1299
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 62533
- Zoro # G7429563
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 3.30 mm |
Shank Dia. | 4 mm |
Overall Length | 68.00 mm |
Flute Length | 36.00 mm |
Maximum Drilling Depth | 36 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 3.30 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.1299, Metric, Drill Bit Point Type Notched Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 61/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F61/64)
- KLEIN TOOLS MODbox Magnetic Strip Rail Attachment (54819MB)
- CROWN TOOLS Tools 20180PK 3 Inch x 6 Inch Cabinet Scraper, Carbon Steel, PK 2 (20180)
- SUP-R-DROP Drop-in Anchor Setting Tool, 1/2 In (1312700)
- OSG 2.50mm HSS 130 Deg. Jobber Length Drill Bit (62525)
- OSG Jobber Drill Bit, 6.40mm, HSS-E (8594064)
- OSG 1/4" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15250005)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0625)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1935)
- OSG #16 Carbide Black/Gold 140 Deg. Jobber Length Drill Bit (HP255-1772)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 1/4-E (57216)
- Osg Drill Bits