Shop All Jobber Length Drill Bits
Osg
31/64 in Size, Solid Carbide, WD1 Finish
Mfr # HP243-4843
Zoro # G9241145
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.4843
- Drill Bit Finish WD1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # HP243-4843
- Zoro # G9241145
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 31/64 in |
Overall Length | 107.00 mm |
Flute Length | 60.00 mm |
Sizes Included | 12.30mm |
Depth x Dia. Ratio | 3xD |
Depth:Dia. Ratio | 3xD |
Shank Length | 47.00 mm |
Details
Item | Screw Machine Drill Bit |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Material | Solid Carbide |
Decimal Equivalent | 0.4843 |
Drill Bit Finish | WD1 |
Coolant Fed | Non-Coolant Through |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Grade | Micrograin |
Application | Aluminum : Casting, Cast Iron, Carbon Steel, Alloy Steel and Die Steel, Stainless Steels : 400, Stainless Steels : 17-4PH, Hardened Steels : 45 HrC, Hardened Steels : 45-50 HrC |
List Number | HP243 |
Point Type | R Thinning |
Series | HY-PRO(R) CARB |
Material - Machining | Carbide |
Helix Angle | 30 Degrees |
Description
Screw Machine Drill Bit, Drill Bit Size 31/64 in, Drill Bit Point Angle 140 Degrees , Carbide, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.4843
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16, Die Cast Zinc Red RAL 3003, Comp: Steel (K0122.3A427)
- DEWALT FLEXVOLT Diamond Cutting Wheel, 9" Concrete Cutoff Saw Blade (DWAFV8900)
- KENNEDY K1800 Series Roller Cabinet, 8 Drawer, Brown, 27 in W x 18 in D x 39 in H (378XB)
- MILWAUKEE TOOL 1/2 in Drive Lug Nut Wheel Socket 22 mm Size, Deep Socket, Black Phosphate (49-66-7807)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-0890)
- OSG 7/32" Cobalt TiN 130 Deg. Jobber Length Drill Bit (15218805)
- OSG 3/4" Carbide TiN 140 Deg. Jobber Length Drill Bit (631074911)
- OSG 3/16" Carbide TiN 140 Deg. Jobber Length Drill Bit (651018711)
- OSG Jobber Drill, 5.56mm, 140, Carbide (HP255-2189)
- OSG Jobber Drill Bit, 27/64 in., XPM (8613072)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #55 (41725)
- Osg Drill Bits