Shop All Jobber Length Drill Bits
Osg
3/16" Carbide TiN 140 Deg. Jobber Length Drill Bit
Mfr # 651018711
Zoro # G0597438
product price: $98.75
/ea
Free Shipping & Returns
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/16 in
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 651018711
- Zoro # G0597438
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/16 in |
Shank Dia. | 4.8 mm |
Overall Length | 95.00 mm |
Flute Length | 44.00 mm |
Maximum Drilling Depth | 44 mm |
Depth x Dia. Ratio | 5xD |
Depth:Dia. Ratio | 5xD |
Shank Length | 51.00 mm |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 3/16 in, Drill Bit Point Angle 140 Degrees , Carbide, EgiAs, Decimal Equivalent 0.1875, Fractional Inch, Drill Bit Point Type X Thinning Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Hex, Spanner, Torq Set, Torx(R) Plus, Tamper Resistant Torx(R), Tri Wing Bit 8 1/2 in (TP-TP2DK3)
- VAUGHAN MANUFACTURING 15-1/4 in. 24 oz. Commercial Ball Peen Hammer (15730)
- DEWALT ReciprocatIng Saw, 17-1/2In L, 220V (DWE305PK-QS)
- MITUTOYO Dial Bore Gauge (511-932-20)
- OSG #13 HSS Black/Gold 120 Deg. Jobber Length Drill Bit (8594047)
- OSG Solid Carbide, Bright Finish, Spiral Flute (220-1405)
- OSG Carbide Drill, 5.56mm, Micrograin (HP245-2189)
- OSG 5.00mm Carbide TiN 140 Deg. Jobber Length Drill Bit (8672500)
- OSG 7/64" Carbide TiN 140 Deg. Jobber Length Drill Bit (8692278)
- OSG Jobber Drill Bit, 9.90mm, HSS-E (62599)
- WESTWARD #52 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UM23)
- Osg Jobber Length Drill Bits