Shop All Jobber Length Drill Bits
Osg
3-1/16" Cobalt 130 Deg. Jobber Length Drill Bit
Mfr # 15125005
Zoro # G2937812
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.1250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 15125005
- Zoro # G2937812
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/8 in |
Shank Dia. | 3/16 in |
Overall Length | 3 1/16 in |
Flute Length | 1 5/8 in |
Maximum Drilling Depth | 1 5/8 in |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 36.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.018 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/8 in, Drill Bit Point Angle 130 Degrees , Cobalt, TiN, Decimal Equivalent 0.1250, Fractional Inch, Drill Bit Point Type Notched Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD T-Handle Driver, 1/2" Drive, Full Polish (437V03)
- DEWALT 1/2" (13mm) VSR Mid-Handle Grip Drill with Keyless Chuck (DWD215G)
- KEN-TOOL SKT SET SLIM TWIST W/EXT HEX 10 PC (KT30271)
- SWANSON TOOL 48" Drywall Square (Yellow) (TDT148)
- OSG 15/64" Cobalt Black/Gold 130 Deg. Jobber Length Drill Bit (15234405)
- OSG 3-3/16" Cobalt 130 Deg. Jobber Length Drill Bit (15140605)
- OSG 5-1/4" Cobalt 130 Deg. Jobber Length Drill Bit (15343805)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1015)
- OSG 1/2" HSS Black/Gold 120 Deg. Jobber Length Drill Bit (62627)
- OSG Jobber Drill Bit, 3.27mm, HSS-E (8597327)
- PRECISION TWIST DRILL HX18 HSS Purple/Bronze HX 135D JL Drill N47 N47 (HX18N47)
- Osg Drill Bits