Shop All Jobber Length Drill Bits
Osg
2.50mm HSS 130 Deg. Jobber Length Drill Bit
Mfr # 62525
Zoro # G7429554
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Cobalt
- Decimal Equivalent 0.0984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 62525
- Zoro # G7429554
- Country of Origin Japan
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.50 mm |
Shank Dia. | 3 mm |
Overall Length | 62.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 30 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 32.00 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.000/-0.014 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 2.50 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0984, Metric, Drill Bit Point Type Notched Point, Non-Coolant Through
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YV53)
- GRIP TIGHT TOOLS 10 in. Classic Continuous Rim Tile Cutting Diamond Blade, 3PK (B1518-3)
- ATD TOOLS ATD Tools 8549 Long Reach Razor Blade Scraper (ATD-8549)
- HYDRO HANDLE 2-1/4 Inch Electroplated Diamond Bit 8 mm Shank (HH214BIT)
- OSG 3.30mm HSS 130 Deg. Jobber Length Drill Bit (62533)
- OSG Solid Carbide, TiAlN Finish, Spiral Flute (HP255-1811)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0595)
- OSG #14 HSS Black/Gold 130 Deg. Jobber Length Drill Bit (15182005)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-4370)
- OSG Jobber Drill Bit, 5.00mm, Carbide (HP245-1969)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 8.50mm (47325)
- Osg Jobber Length Drill Bits